Velcro® Brand Closure Vinyl Envelopes - 4 x 6"

Protect warehouse documents from dust, dirt and debris.
  • Quick access with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7708 4 x 6" Photos 50 $41 $39 $37  ADD
DIMENSIONS:
  • Outside: 4 3/8 x 7" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 32° - 85° F
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH10 x 15 cm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:04:19 AM; USWEB25