Vinyl Tag Protectors - 9 x 12", Red

Color coded to call attention to rejected items, low inventory or repair needs.
  • 8 mil clear vinyl protects tags from harsh environments.
  • Use on machinery, valves, controls, switches, etc.
  • Tags sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7716R 9 x 12" Forms $75 $71 $67  ADD
DIMENSIONS:
  • Outside: 9 5/8 x 13 1/8" (W x L)
SIZE:
  • Eyelet Diameter: 1/4"
MATERIAL:
  • Tag: 100% Virgin vinyl
  • Eyelet: Brass
TEMPERATURE:
  • Performance: 32° - 110° F
USAGE:
  • For tags handled frequently by oily, wet or dirty hands. 
  • Protects against incidental splashes.
  • Not waterproof or weatherproof.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH23 x 30 cm9 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 03:49:42 PM; USWEB10