Horizontal Identification Ties - 4"

Recommended for writing part numbers, wiring data.
  • Self-locking ties are tamper evident.
  • Flexible enough to tie as small as 1/16" diameter.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
WRITING
AREA
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-7747 4" .10" 18 lbs. 3/4 x 3/8" 1,000 $62 $59 $56 $53  ADD
DIMENSIONS:
  • Writing area listed in the chart is W x L.
  • Length (Actual): 4.29"
  • Bundle Diameter: 1/16 - 5/8"
MATERIAL:
  • Nylon
  • Any type of permanent ink pen or marker can be used.
TEMPERATURE:  
  • Performance: -40° to 185° F
SPECIFICATIONS: 
  • UL Flame Rating 94 V-2
SPECIFICATIONSMETRICIMPERIAL
LENGTH10 cm4"
WIDTH3 mm.10"
TENSILE8 kg18 lbs.
WRITING AREA2 x 1 cm3/4 x 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 05:39:55 AM; USWEB11