Uline PVC Shrink Film Roll - 100 gauge, 10" x 1,500'

CENTERFOLD

Uline PVC film offers a value alternative.
  • Designed for portable or automatic systems.
  • Shrinks at lower temperatures to speed production.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 6+
S-7757 100 Gauge
Centerfold
10" 1,500 19 $96 $89 $83 $77  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 1/4"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Rapid Shrink Begins: 250° F
    • Shrinks 50% in length and 40% in width.
  • Storage: -60° to 100° F
APPEARANCE:
  • Appears blue on the roll, but when applied the film is clear.
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Not postal approved.
  • Not FDA compliant. See Polyolefin film.
  • Acid free
  • BPA free
PACKAGING:
  • Wrapped in bubble wrap for protection.
TERMINOLOGY:
  • Non-Cross Linked Film: Shrinks bi-directionally
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
WIDTH25 cm10"
ROLL LENGTH457 M1,500 ft.
WEIGHT/ROLL9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 08:39:01 PM; USWEB11