Metallic Glamour Mailers - 9 12 x 12", Green

Dramatically increase your mailing piece response rate.
  • Metalized envelopes have self-seal closure with lip.
  • Durable, waterproof 2.8 mil.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-7783G 1/2 x 12 3/4" 1/2 x 12" 250 $140 $130  ADD
APPEARANCE:
  • Opaque
STYLE:
  • Opening is on the length.
MATERIAL:
  • Polyester laminate
USAGE:
  • Labels must have pressure sensitive adhesive.
SPECIFICATIONS:
  • USPS Approved
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH24 x 32 cm9 1/2 x 12 3/4"
USABLE WIDTH x LENGTH24 x 30 cm9 1/2 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:52:21 AM; USWEB33