Gummed Envelopes - Kraft, 6 x 9"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7793 6 x 9" 500 10 $49 $48 $47 $46  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 6 x 1 7/8" (W x L)
  • Adhesive: 4 3/4 x 1" (W x L)
MATERIAL: 
  • Paper: Gold Kraft
STYLE: 
  • Flap: Square
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 07:01:53 PM; USWEB30