Booklet Gummed Envelopes - Kraft, 12 x 9"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7800 12 x 9" Kraft 100 5 $19 $18 $17 $16  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 12 x 2" (W x L)
  • Adhesive: 9 3/4 x 7/8" (W x L)
USAGE:
  • Moisten to seal.
  • Laser printable
  • Machinable
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH30 x 23 cm12 x 9" Kraft
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:57:40 AM; USWEB31