Self-Seal Envelopes - Kraft, 10 x 13"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
COLOR LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-7806 10 x 13" Kraft 5 $23 $22 $21 $20  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap: 10 x 1 5/8" (W x L)
  • Adhesive: 8 1/8 x 3/4" (W x L)
MATERIAL: 
  • Paper: Brown Kraft
STYLE: 
  • Flap: Straight
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH25 x 33 cm10 x 13"
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 09:10:58 AM; USWEB5