Uline Heavy Duty Double-Sided Foam Tape - 12" x 36 yds, White

Mount heavier material such as mirrors and acoustic panels.
  • Superior holding power. Conforms to irregular surfaces.
  • White polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 0° to 150° F.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-7824W Heavy Duty 1/2" x 36 yds. 1/8" 24 $10 $9 $8 rolls ADD
TEMPERATURE:
  • Performance: 0° - 150° F
PROPERTIES:
  • Tensile Strength: 36 lbs/in 
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Foam: Closed cell polyethylene
SHELF LIFE:
  • 2 years: If stored at 75° F & 50% relative humidity.
FEATURES:
  • Water, detergent and alcohol resistant.
USAGE:
  • Not waterproof
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS3 mm1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:10:02 PM; USWEB27