Plastic Pail - 5 Gallon, Green

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-7914G 5 Gallon 90 $6.25 any quantity  ADD
DIMENSIONS:
  • Height With Lid: 15"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 60 lbs each
  • Overflow: 5.4 gallons
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 Gallon
THICKNESS2,286 Micron90 Mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-11858 Molded Poly Drum Liners - Smooth, 5 Gallon
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-17945W Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - White
  • S-20528 Round Bottom Drum Liners - 18 x 22", 4 Mil
  • S-20541G EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Green
  • S-24918 Molded Poly Drum Liners - Anti-Static Smooth, 5 Gallon
  • S-4936 12 1/2 x 12 1/2 x 15" 275 lb Double Wall Corrugated Boxes
  • S-9943G Lid with Spout for 3.5, 5, 6 and 7 Gallon Plastic Pail - Green
  • S-9948G Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Green
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 11:54:50 PM; USWEB7