Anti-Static Foam Roll - 18", 24" x 550', Perforated

Nonabrasive, static-free polyethylene foam rolls in economical lengths.
  • Recommended for use with static sensitive equipment.
  • Perforated every 12".
SOLD IN FULL BUNDLES
MEETS CID A-A-59135-CLASS 1, GRADE B
MODEL
NO.
THICK-
NESS
ROLL SIZE ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3+ BNDLS.
S-796P 1/8" 24" x 550' 3 52 $119 $112 $106  rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Roll Diameter: Approximately 32"
    • Dependent on how tightly wound.
MATERIAL:
  • Closed cell polyethylene
FEATURES:
  • Heat sealable.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Surface Resistivity: Less than 1013 OHMS/square.
  • Static Decay Rate: 10M volts to zero in 2 seconds or less
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 mm1/8"
ROLL SIZE61 cm x 168 M24" x 550'
WEIGHT/BUNDLE24 Kg52 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:43:03 AM; USWEB29