Humidity Indicators - 10-60%

Prevent costly damage to your sensitive shipments.
  • Color changes from blue to pink as humidity level increases.
  • Meets MIL. SPEC. MIL-I-8835.
MODEL
NO.
SIZE
W x H
DOTS HUMIDITY LEVELS QTY./
CAN
SUGGESTED
USE
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 4 8+
S-8028 9/16 x 3/4" 6 10, 20, 30, 40, 50, 60% 200 All Purpose $37 $34 $31  ADD
SHELF LIFE:
  • Store in original container with desiccant. Seal container when not in use.
  • Store in a dry, temperature controlled environment.
  • Use within 5 years from date of manufacture.
USAGE:
  • Reads highest level of humidity product is exposed to.
  • To prevent humidity use with desiccant.
  • RH = Relative humidity
  • Replace card if exposed to extreme heat or sun and the indicator spots are greenish-blue. 
  • Avoid direct contact with any corrosive metal.
SPECIFICATIONS:
  • Accuracy Range: +/- 5%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H40 mm x 12 cm1 9/16 x 4 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:12:33 PM; USWEB27