Silica Gel Desiccants - Gram Size 12, 5 Gallon Pail

PACKET - Fast and extra adsorbent silica gel.
  • Provides superior adsorption. Remains dry at maximum saturation.
  • Silica gel can adsorb 15% of its weight in water vapor in 2 hours.
  • Meets FDA specifications for contact with food and drugs.
MODEL
NO.
GRAM
SIZE
BAG
DIMENSIONS
PROTECTS
CU. IN.
BAGS/
CONTAINER
LBS./
CONTAINER
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
1 2 4+
S-8032 1/2 5/8 x 9/32" 24 6,000 12 $229 $214 $196  ADD
DIMENSIONS:
  • Width: 1/3"
MATERIAL:
  • Bag: GDT2, a spun-bonded polyester
  • Pail: Steel
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • Date of Manufacture: Printed on pail
  • Opened Pail: 1 1/2 - 2 years
  • Unopened Pail:
    • 5 years from date of manufacture (in a controlled environment not exceeding 80% relative humidity and 86° F).
FEATURES:
  • Resealable pail
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
USAGE:
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 15% of their weight in water, 70% relative humidity and 75° F.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS2 x 3 cm5/8 x 1 9/32"
PROTECTS393 cu.cm.24 cu. in.
SIZE0.5 g1/2 gm.
WEIGHT/CONTAINER5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:30:11 AM; USWEB11