Production Labels - "Special Order", 3 x 5"

Simplify inventory and quality control operations with these labels.
  • Large 3 x 5" perfect for skids and large shipments.
  • Easy to write on with pen, pencil or marker.
  • Brilliant fluorescent labels stand out.
  • Permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-8197 3 x 5" 500 $34 $31 $28 $25 $23  ADD
DIMENSIONS:
  • Core: 3"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent yellow
MATERIAL:
  • Adhesive: Acrylic
  • Matte finish paper stock
USAGE:
  • Can be used in freezer but must be applied at room temperature.
  • Can apply to fabrics. Not recommended for silk, satin, leather or suede.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 10:58:35 AM; USWEB5