2-Part Label - "Do Not Break Shrink Wrap", 5 x 8"

2 IN 1 LABEL

No more searching for labels - both your skid and BOL labels are included in one convenient product.
  • Attach label 1 to skid and label 2 to bill of lading.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10 25+
S-8233 2 in 1 5 x 8" 250 $61 $58 $54 $51  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SHELF LIFE: 
  • 1 year at 70° F in 50% relative humidity. 
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 20 cm5 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:50:33 AM; USWEB9