High Gloss Shipping Labels - "Fragile", 3 x 5"

Quality high gloss, attractive red labels - guaranteed to stand out.
  • Pressure-sensitive, easy to use.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-8255 Fragile 3 x 5" 500 $36 $35 $32 $29 $27  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 08:44:08 AM; USWEB13