High Tensile Steel Strapping - 1 14" x .031" x 836'

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • AAR Approved.
  • Use with Ribbon-Wound Steel Strapping Cart.
RIBBON WOUND
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-830 1/4" .031 5,500 lbs. 836' 20 110 S-833 $243 $235 $228  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH255 M836'
BREAKING STRENGTH37,923 kPa5,500 lbs.
THICKNESS787 Microns.031"
WEIGHT/COIL50 kg110 lbs.
WIDTH32 mm1 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 02:44:26 AM; USWEB9