"Tamper Resistant" Labels - Clear, 58 x 1 14"

Ensure safe transit for important documents.
  • If tampered with, label breaks instantly.
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-8324 "TAMPER RESISTANT" 5/8 x 1/4" 500 $15 $13 $12  ADD
DIMENSIONS:
  • Coreless with 1" opening.
MATERIAL:
  • Label: 1.25 mil polystyrene
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -30° to 300° F
USAGE:
  • For best results allow label to adhere for 24 hrs.
SPECIFICATIONSMETRICIMPERIAL
SIZE2 x 3 cm5/8 x 1 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:18:47 PM; USWEB29