Poly Furniture Covers - 3 Mil, 140 x 45"

Extra-large bags keep furniture and equipment clean.
  • Perforated on a roll for easy tear-off.
  • Protect stored items from dirt and dust.
MODEL
NO.
COVER SIZE
W x H
RECOMMENDED
FURNITURE USE
MIL QTY./
ROLL
LBS./
ROLL
PRICE/ROLL IN STOCK
SHIPS TODAY
1 2+
S-8390 140 x 45" 100-106" Sofa 3 35 45 $173 $158  ADD
DIMENSIONS:
  • Roll Diameter: 10"
STYLE:
  • Opens on first dimension.
SPECIFICATIONS:
  • Not FDA compliant.
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x HEIGHT356 x 114 cm140 x 45"
RECOMMENDED FURNITURE USE254 - 269 cm Sofa100-106" Sofa
THICKNESS76 Micron3 mil
WEIGHT/ROLL20 kg45 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 10:52:38 AM; USWEB5