Burlap Bags - 8 x 12"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Drawstring Burlap Bags also available.
MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-8422 8 x 12" 10 oz. 100 12 $46 $43 $41  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • 100% Virgin natural jute fiber
  • Untreated
  • May shed
CAPACITY:
  • Holds up to 50 lbs.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
USAGE:
  • Recommended Closures:
    • Cable ties
    • Tying twine
    • Hog ring staples
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH20 x 30 cm8 x 12"
WEIGHT/BUNDLE5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 01:52:25 PM; USWEB11