Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'

1" CORE

For use with industrial printers.
  • Recommended for color coding inventory in warehouse and retail applications.
  • Wax/Resin - Increased resin makes labels smudge and smear-proof.
  • Use with synthetic and colored labels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
PRINTER
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-8472R Zebra 4.33" x 984' 6 $45 $41 $37  ADD
APPEARANCE:
  • Coated side of ribbon is facing out.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH11 cm x 300 M4.33" x 984'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:22:02 PM; USWEB7