16 x 14 x 24" 2 Mil Gusseted Poly Bags

Fitted bottom and expandable sides form to the shape of your product.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.

    Height, Width, and Depth of a Gusseted Poly Bag
MODEL
NO.
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-8494 161424" 250 25 $83 $79 $72 $68  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • Low/Linear Low Density
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • 3 or 4 mil is recommended for use in a trash compactor.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets MIL-DTL-117H
  • Meets FDA 21 CFR 177.1520
  • Does not meet MIL SPEC B121, Grade A, Type 1.
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • Free of GMO's, fungicides and fumigants.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT41 x 36 x 61 cm16 x 14 x 24"
WEIGHT/CARTON11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 08:41:46 AM; USWEB29