Hardware Paper Bags - 8 14 x 5 516 x 16 18", #20

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 57 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-8532 1/45/1616 1/8" (20) 57 lb. 250 19 $39 $38 $37  ADD
CAPACITY:
  • Approximately 11 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H21 x 13 x 41 cm (20)8 1/4 x 5 5/16 x 16 1/8" (20)
BASIS WEIGHT84 GSM57 lb.
WEIGHT/BUNDLE9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:35:09 AM; USWEB11