Merchandise Bags - 12 x 3 x 18", #16, Kraft

Package greeting cards, magazines and other lightweight items.
  • Easy-to-open serrated end.
  • Pinch bottom style perfect for small or flat items.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x L
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-8538 12318"  (16) 35 lb. 500 25 $55 $53 $49  ADD
DIMENSIONS:
  • Actual: 12 x 2 3/4 x 18"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L30 x 8 cm12 x 3" (16)
BASIS WEIGHT52 GSM35 lb.
WEIGHT/CARTON11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:33:43 PM; USWEB25