Cloth Parts Bags - 8 x 12"

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Keep small parts, nuts and bolts together. Tie to larger parts of shipment.
  • 100% cotton.
MODEL
NO.
SIZE
W x L
PRICE EACH (MIN. ORDER 200) IN STOCK
SHIPS TODAY
200 500 1,000 3,000+
S-876 8 x 12" $.58 $.56 $.51 $.48  ADD
DIMENSIONS: 
  • Usable: 7 3/4 x 11" (W x L)
MATERIAL:  
  • Weave Count: 20 x 20  
  • Single Drawstring: White Cotton  
  • Not treated with chemicals.  
  • Not pre-shrunk. Will shrink up to 10%.
CAPACITY:  
  • Not tested for weight capacity.
APPEARANCE: 
  • Small red stitch at the top of the bag. 
SPECIFICATIONS:  
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH20 x 30 cm8 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:23:24 PM; USWEB33