Merchandise Bags - 9 x 3 x 14", Orange

HIGH DENSITY

High-density bags for lightweight merchandise.
  • Embossed surface makes bags easy to open.
  • Low-profile dispenser box fits easily under counters.
  • High density resists tears.
  • All bags have die-cut handles.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x D x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9688O 9314" 9 x 10 1/2" .6 1,000 7 $44 $42 $40  ADD
DIMENSIONS:
  • Outside dimensions include handles.
  • Handles: 2 7/8 x 1 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Approximately 5 lbs
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Not opaque
  • Suffocation warning printed on this bag.
STYLE:
  • No bottom gusset.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L23 x 8 x 36 cm9 x 3 x 14"
USABLE W x L23 x 27 cm9 x 10 1/2"
THICKNESS15 Micron.6 mil
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:24:18 AM; USWEB9