Round Trip Totes - 22.5 x 18 x 11.5", Green

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Dolly. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-9746G 23.919.612.6" 22.51811.5" 2.7 9 $31 $30 $29  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 21.1 x 17.1"
    • Inside: 20.6 x 16.5"
  • Textured Label Area (Long Sides- Center): 3 x 5" (W x H)
CAPACITY:
  • Weight: 70 lbs
  • Stacking: 250 lbs
STYLE:
  • Pocket handle
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP LENGTH x WIDTH x HEIGHT61 x 50 x 32 cm23.9 x 19.6 x 12.6"
INSIDE TOP LENGTH x WIDTH x HEIGHT57 x 46 x 29 cm22.5 x 18 x 11.5"
CAPACITY (LITRES)76 L2.7 cu. ft.
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3751 Tote Dolly - Steel, 22 x 18 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:55:34 AM; USWEB9