Crinkle Paper - 10 lb, Metallic Blend, Silver and Black

Attractive void fill for baskets and gift boxes.
  • Firmly nestle product in place with interlocking crinkle-cut paper.
  • Add an extra festive touch.
  • Convenient 10 lb. carton is UPSable.

Information Option is unavailable; the next option is selected
MODEL
NO.
LBS./
CTN.
PRICE PER CARTON COLOR
BLEND
IN STOCK
SHIPS TODAY
1 5 10+
S-9834BL/SIL 10 $98 $92 $89  ADD
DIMENSIONS:
  • Box: 24 x 16 1/4 x 11 1/2" (L x W x H)
  • Volume: 2.75 cubic feet
MATERIAL:
  • Dyes: Non-toxic to humans and animals. 
  • Kraft: Dye free
  • Final product may contain dust particles from manufacturing process.
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:50:50 PM; USWEB27