Reverse Tuck Cartons - Kraft, 1 12 x 1 12 x 2"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-9890 1/21/22" .024" 500 9 $65 $60 $55  ADD
MATERIAL:
  • Chipboard
RECYCLING:
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT4 x 4 x 5 cm1 1/2 x 1 1/2 x 2"
THICKNESS0.61 mm.024"
WEIGHT/CASE4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:06:04 AM; USWEB9