31 x 36 x 3" 350 lb Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-9919 31363" 28332" 350# $114 $108 $103  ADD
DIMENSIONS:
  • Outside: 31 1/2 x 37 1/4 x 3 1/4"
THICKNESS: 
  • Foam: 
    • Perforated: 1"
    • Convoluted: 1 3/8" 
MATERIAL: 
  • Foam: Polyurethane Open Cell Convoluted 
USAGE:
  • Middle Foam Layer: 
    • Perforated foam squares pull out to match artwork size.
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT79 x 91 x 8 cm31 x 36 x 3"
FITS MAX FRAME SIZE71 x 84 x 5 cm28 x 33 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 04:32:23 AM; USWEB27