Standard Lid for 2 Gallon Plastic Pail - Natural

Tear tab for tight, secure seal.
  • High density polyethylene construction.
  • FDA compliant.
  • Use with 2 Gallon Plastic Pail.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
S-9947NAT 2 Gallon $1.05  ADD
DIMENSIONS:
  • Outside (Diameter- Widest Point): 9 13/16"
THICKNESS: 
  • 75 mil
APPEARANCE:
  • Not opaque
STYLE:
  • Includes EPDM rubber gasket.
  • Not resealable.
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES8 L2 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:13:34 AM; USWEB13