Kraft Tab Locking Literature Mailers

Kraft Tab Locking Literature Mailers
20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4 20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4
A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • Economical kraft.
  • 200 lb. test.

KRAFT TAB LOCKING LITERATURE MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
ADD TO
CART
25-50 100 500 1,000+
S-16950   8 x 8 x 3/4"  Small Frames $1.46 $1.36 $1.10 $1.08 50  ADD
S-16953   9 x 1/2 x 3/4"  Digest Size Books 1.36 1.26 1.00 .98 50  ADD
S-16954   9 x 1/2 x 4"  Digest Size Books 2.07 1.96 1.63 1.59 50  ADD
S-16955   10 x 8 x 1/2"  Photos, Prints 1.10 1.07 .90 .88 50  ADD
S-16956   10 x 10 x 4"  Catalogs, Books 2.40 2.24 1.92 1.84 50  ADD
S-16918   10 x 10 x 5"  Catalogs, Books 3.10 2.87 2.31 2.27 50  ADD
S-16951   11 1/8 x 3/4 x 2"  Letter Size 1.75 1.62 1.19 1.14 50  ADD
S-16921   11 1/8 x 3/4 x 3"  Stationery 2.08 1.90 1.51 1.46 50  ADD
S-16922   11 1/8 x 3/4 x 4"  Letter Size 2.39 2.20 1.74 1.71 50  ADD
S-16923   11 3/4 x 10 3/4 x 1/4"  1" & 1 1/2" Tall Binders 2.20 2.07 1.66 1.61 50  ADD
S-16925   12 x 8 x 3/4"  Framed Pictures 2.06 1.84 1.48 1.44 50  ADD
S-16926   12 x 10 x 6"  Clothing 3.85 3.54 2.92 2.84 50  ADD
S-16929   12 x 11 x 3"  2" Ring Binders 2.44 2.29 1.80 1.74 50  ADD
S-16930   12 x 12 x 2"  Picture Frames 2.40 2.23 1.74 1.71 50  ADD
S-16931   12 x 12 x 4"  Picture Frames 3.16 2.92 2.39 2.31 50  ADD
S-16934   12 x 12 x 6"  Picture Frames 4.09 3.78 3.10 2.99 25  ADD
S-16935   12 1/8 x 1/4 x 2"  Booklets, Calendars 2.10 1.95 1.46 1.40 50  ADD
S-16936   12 1/8 x 1/4 x 3"  Oversized Catalogs 2.31 2.16 1.66 1.61 50  ADD
S-16952   12 1/8 x 1/4 x 4"  Oversized Catalogs 2.85 2.68 2.16 2.09 50  ADD
S-16937   13 x 10 x 2"  Envelopes 2.16 2.01 1.53 1.48 50  ADD
S-16938   13 x 10 x 4"  Envelopes 3.05 2.84 2.29 2.23 50  ADD
S-16957   13 x 13 x 3"  Product Samples 2.99 2.80 2.27 2.20 50  ADD
S-16932   14 x 10 x 3"  File Folders, Calendars 2.92 2.72 2.20 2.14 50  ADD
S-16958   14 x 10 x 4"  File Folders, Calendars 3.52 3.30 2.65 2.54 50  ADD
S-16927   14 x 10 x 6"  File Folders, Calendars 4.96 4.66 3.79 3.73 50  ADD
S-16960   15 1/8 x 11 1/8 x 2"  Clothing 2.53 2.35 1.90 1.81 50  ADD
S-16919   15 1/8 x 11 1/8 x 4"  Clothing 3.18 2.99 2.54 2.48 50  ADD
S-16933   16 x 10 x 3/4"  Photos, Prints 2.93 2.70 2.19 2.13 50  ADD
S-16961   16 x 12 x 2"  Books 2.52 2.34 1.86 1.81 50  ADD
S-16924   16 x 12 x 4"  Books 3.55 3.33 2.68 2.59 50  ADD
S-16920   16 x 16 x 3/4"  Oversized Calendars 3.36 3.08 2.44 2.34 50  ADD
S-16962   18 x 12 x 2"  Books 2.58 2.43 1.96 1.92 25  ADD
S-16959   18 x 12 x 3"  Books 3.16 2.88 2.31 2.26 25  ADD
S-16963   18 x 12 x 4"  Books 4.05 3.74 2.89 2.83 25  ADD
 S-21616   18 x 12 x 6"  Books 5.37 5.05 4.12 3.98 25  ADD
S-16928   18 x 14 x 4"  Product Samples 4.25 3.93 3.16 3.07 25  ADD
S-16965   19 x 12 x 3"  Promotional Materials 3.38 3.10 2.58 2.50 25  ADD
S-16964   20 x 16 x 1/2"  Prints 3.76 3.42 2.76 2.69 25  ADD
 S-16966   20 x 20 x 4"  Suits, Dresses 5.67 5.35 4.45 4.34 25  ADD
S-16967   22 x 18 x 3/4"  Promotional Materials 4.46 4.22 3.52 3.38 25  ADD
S-16968   24 x 14 x 4"  Pants, Blazers 4.64 4.45 3.73 3.61 25  ADD
 SHIPS VIA MOTOR FREIGHT
05/04/2025 08:46:41 PM; D USWEB29