Stainless Steel Platform Trucks

Transport ingredients and chemicals from the dock to the production floor.
  • Corrosion resistant for sanitary and washdown environments.
  • 16-gauge, all-welded stainless steel deck. Type 430.
  • Removable handle.
  • 6" casters: 2 swivel, 2 rigid.

STAINLESS STEEL PLATFORM TRUCKS

MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
   H-6348 24 x 36" 1,800 lbs. Polyurethane 63 $745   $725    ADD
   H-6237 24 x 48" 76 810 790  ADD
 H-6349 30 x 60" 95 970 950  ADD
         SHIPS UNASSEMBLED VIA MOTOR FREIGHT
03/30/2025 01:18:37 PM; D USWEB29