Metal Platform Trucks

Sturdy and economical for warehouses, receiving docks and manufacturing plants.
  • 13 gauge steel deck.
  • Durable, red powder-coat finish is easy to spot.
  • Removable handle fits either end.
  • Smooth rolling 6" casters: 2 swivel, 2 rigid.

METAL PLATFORM TRUCKS

MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-2666 24 x 48" 2,000 lbs. Polyolefin 78 $285 $275  ADD
  H-8154 30 x 48"

2,000 lbs.

Polyolefin

93 330 315

 ADD

  H-2667 30 x 60" 102 350 335  ADD
  H-6708 36 x 72"

2,000 lbs.

Polyolefin

131 440 420  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL HANDLES

 
MODEL
NO.
HANDLE
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4972 24" Handle 10 $40 $38  ADD
H-4973 30" Handle 11 46 44  ADD
H-6709 36" Handle 13 51 49  ADD

SHIPS VIA UPS
03/30/2025 01:40:38 PM; D USWEB5