Heavy Duty Pallet Jack, Heavy Duty Pallet Truck in Stock - ULINE
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
Pallet Trucks
>
Uline Heavy Duty Pallet Truck
More Images & Video
Uline Heavy Duty Pallet Truck
Uline's version of the "
Ford F-150
." High-capacity pump lifts up to
5 1/2 tons
.
For hauling iron castings, steel coils and transformers. Heavy-gauge steel construction.
Reinforced with 100 lbs. of additional steel compared to standard pallet trucks.
3-position hand control – Raise, lower, neutral.
3" lowered and 7.5" raised height.
Tough 7" nylon wheels. Two front wheels on each side. 180° steering arc.
ULINE HEAVY DUTY PALLET TRUCK
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-5484
Heavy Duty
48
x
27"
11,000 lbs.
253
$1,250
$1,195
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
03/29/2025 03:32:08 PM; D
USWEB29
close