Burlap Bags

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.

BURLAP BAGS

MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 5 10+
   S-15522 4 x 6"  10 oz. 100 6 $28 $26 $25  ADD
   S-15523  6 x 10" 8 38 36 34  ADD
   S-8422  8 x 12" 12 46 43 41  ADD
   S-14515 10 x 14" 16 54 51 48  ADD
   S-8423 12 x 20" 27 77 74 68  ADD
   S-8424 14 x 26" 35 110 103 97  ADD
   S-8425 18 x 24" 40 126 119 111  ADD
   S-11053 18 x 30" 48 140 131 123  ADD
   S-19802 20 x 24" 10 oz. 50 22 84 79 74  ADD
   S-12332 20 x 36" 27 96 91 85  ADD
   S-16508 22 x 36" 30 102 96 90  ADD
   S-11054 23 x 40" 30 112 106 99  ADD
   S-16509 24 x 36" 31 109 102 96  ADD
   S-14516 26 x 40" 32 130 122 114  ADD
   S-14517 34 x 40" 36 161 152 141  ADD
 S-15524 36 x 48" 51 204 191 179  ADD
   S-16510 48 x 60"  10 oz. 25 32 168 156 147  ADD
   S-17709 48 x 72" 49 208 196 182  ADD
SHIPS VIA MOTOR FREIGHT
05/08/2025 01:36:17 AM; D USWEB11