Fiberglass Twin Step Ladders

WERNER®

What the pros use on construction, roofing and remodeling jobs.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Steps on both sides allow for dual access without repositioning ladder.
  • Rock steady for one or two-man use.
  • 300 lb. load capacity per side.

FIBERGLASS TWIN STEP LADDERS

Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8642 6' 300 lbs. 24 x 51" 27 $280 $265  ADD
H-8643 8' 28 x 65" 37 370 350  ADD
H-8644 10' 31 x 79" 45 440 420  ADD

SHIPS VIA MOTOR FREIGHT
03/30/2025 01:14:16 PM; D USWEB25