Uline Tilting Drum Fan in Stock - ULINE
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
Warehouse Fans
>
Uline Tilting Drum Fan
Uline Tilting Drum Fan
Tilting head directs airflow up high or down low. Cool packing lines, dry floors or cure drywall.
Heavy-duty steel housing and frame.
8” solid rubber wheels.
Head tilts up 50°, down 10°.
Totally enclosed direct-drive motor. Maintenance free.
3 aluminum blades. 2 speeds.
10’ power cord. 120 Volts.
UL/C-UL Listed.
ULINE TILTING DRUM FAN –
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
DIMENSIONS
W x H x D
FAN
SIZE
HP
CFM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-11656
Tilting Drum Fan
31
x
34
x
15"
24"
1/3
4,100-6,800
65
$425
$400
ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
< Back to Mobile Site
04/04/2025 02:27:48 PM; D
USWEB11
close