Uline Washdown Food Scales in Stock - ULINE
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
Food Scales
>
Uline Washdown Food Scales
Uline Washdown Food Scales
NTEP CERTIFIED
Prevent cross-contamination. Wash between weighing filet mignon and lobster tails.
Three application modes, including weighing, counting and check weighing.
Type 304 stainless steel housing.
IP68 waterproof rating.
Large 1” backlit LCD display.
Tare and auto shutoff features.
LB/OZ/LB:OZ/KG/G convertible.
NSF Certified.
Runs up to 5,600 hours on 4 D
Batteries
.
ULINE WASHDOWN FOOD SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-11925
7
1
/
2
x
9"
12 lbs. x .002 lb.
6
$195
$190
ADD
H-11926
30 lbs. x .005 lb.
ADD
BATTERIES NOT INCLUDED
< Back to Mobile Site
04/01/2025 08:42:28 PM; D
USWEB27
close