Plastic Drums

UN RATED

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • Open Top: 15 gal. stores up to 222 lbs.; 30 gal. 395 lbs.; 55 gal., 550 lbs. of solids. Quick-lock lid (included) won't pop open during transit.
  • Closed Top: 15 gal. stores up to 225 lbs.; 30 gal., 450 lbs.; 55 gal., 870 lbs. of liquids and solids. Two openings to pour and vent.
  • Natural drums allow for easy viewing of contents.
  • FDA compliant resins.

PLASTIC DRUMS

* AVAILABLE IN: Blue, Natural or Black
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4 8+
   S-19412 Blue Closed 5 Gallon 1H1/Y1.8/150 3 $23 $22 $21

 ADD

   S-19413 Natural

 ADD

   S-24088 Blue Open 15 Gallon 1H2/Y105/S 9 70 68 66  ADD
   S-17007 Blue Closed 15 Gallon 1H1/Y1.8/100 7 49 47 45

 ADD

   S-19418 Natural

 ADD

   S-11860 Blue Open 30 Gallon 1H2/Y180/S 16 91 88 83  ADD
   S-19419 Natural  ADD
   S-25551 Black  ADD
   S-11861

Blue

Closed

30 Gallon

1H1/Y1.8/100 14 79 76 71  ADD
   S-17008 Natural

 ADD

S-9945 Specify* Open 55 Gallon 1H2/Y250/S** 25 105 $95 each  Specify Color 
S-10757 Closed 1H1/Y1.9/100 22 95 $85 each  Specify Color 
** Natural UN Rating: 1H2/Y130/S SHIPS VIA MOTOR FREIGHT
04/27/2025 03:00:12 AM; D USWEB28