Steel Drums

UN RATED

Store and ship liquids or solids.
  • Withstands extreme temperatures of -30° to 250°F.
  • Features 2" opening to pour and 3/4" opening to vent.
  • Meets Title 49 Code.
  • Open Top: Includes removable top and bolt ring.
  • Closed Top: Secure non-removable top.
  • Lined: Epoxy/phenolic coating resists corrosion.

    steel drums

UNLINED STEEL DRUMS

* Also available in:
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+

S-21718    Open Top 10 Gallon 1A2/Y1.2/100 0.9/0.9/0.9 16 $100 $95  ADD
  S-19411 16 Gallon 1A2/Y1.2/100 0.9/0.9/0.9 17 105 100  ADD
S-14364    Open Top 30 Gallon 1A2/Y1.5/150 1.4/1.1/1.1 34 130 124  ADD
S-14365    Closed Top 1A1/X1.8/300 1.1/0.8/1.1 23 115 109  ADD
S-10758RT*    Open Top 55 Gallon 1A2/Y1.6/150 1.0/1.0/1.0 43 149 143  Specify Color 
S-10759RT*    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 37 135 128  Specify Color 
  H-1593 Replacement 55 Gallon Lid 13 91 87  ADD
Also UN Rated for solids: 1A2/X400/S  SHIPS VIA MOTOR FREIGHT

LINED STEEL DRUMS

FDA COMPLIANT
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
S-19414    Open Top 30 Gallon 1A2/Y1.5/150 1.4/1.1/1.1 34 $149 $143  ADD
S-19415    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 22 134 128  ADD
S-16913    Open Top 55 Gallon 1A2/Y1.6/150 1.0/1.0/1.0 45 175 168  ADD
S-16914    Closed Top 1A1/X1.8/300 1.2/0.9/1.2 38 161 153  ADD
Also UN Rated for solids: 1A2/X400/S SHIPS VIA MOTOR FREIGHT
05/13/2025 03:18:13 PM; D USWEB28