Tilt and Roll Ladders - ULINE
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
Ladders
>
Tilt and Roll Ladders
Tilt and Roll Ladders
Rolls like a hand truck for easy mobility in stores and stockrooms.
Sits firmly on four large rubber pads for excellent stability.
59° incline.
Easily tilts onto two 4" polypropylene wheels.
24" wide expanded metal steps.
450 lb. capacity.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5-step ladders ships with a 42" handrail, increasing overall height to 92".
10" DEEP TOP STEP TILT AND ROLL LADDERS – ASSEMBLED
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6069
2
20"
50"
450 lbs.
28 x 24"
24 x 10"
43
$269
$260
Specify Color
H-5084
3
30"
60"
28 x 30"
50
321
313
Specify Color
H-5085
4
40"
70"
28 x 37"
61
405
395
Specify Color
H-5086
5
50"
80"
28 x 43"
75
508
498
Specify Color
OSHA and ANSI Compliant
< Back to Mobile Site
05/04/2025 04:05:39 PM; D
USWEB25
close