Automatic Stretch Wrap Machine - ULINE
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
Stretch Wrap Machines
>
Uline Automatic Stretch Wrap Machine
More Images & Video
Uline Automatic Stretch Wrap Machine
Pre-stretches film
230%
or
270%
for speed and efficiency. Uses up to
80% less stretch wrap
than our semi-automatic machine.
Wraps pallets tightly without damage, including light and irregular loads.
Wraps approximately 30 loads per hour
– 12 RPM variable speed turntable.
Two wrap modes
– Select spiral up and down or spiral up only.
Convenient photo eye
– Allows operator to walk away.
Automatically cuts film at end of wrap cycle.
Side mounted carriage with fast film feed.
115 volt, 15 amp.
Sorry, no returns accepted on this item.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional ramp sold separately.
ULINE AUTOMATIC STRETCH WRAP MACHINE
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2957
52
x
52
x
80"
4,000 lbs.
20"
1,350 lbs.
$11,460
ADD
DROP SHIPS ASSEMBLED IN 10 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958
Optional Ramp
46
x
48
x
3"
210 lbs.
$1,015
ADD
DROP SHIPS IN 12 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
05/04/2025 08:46:41 PM; D
USWEB29
close