Mobile Deluxe Workbench - 72 x 30", Laminate Top

Titan tough. Recommended for your machine shop, repair center or warehouse. Customize with secure storage and power options.
  • Full perimeter, heavy-gauge steel frame holds up to 1,000 lbs. Full-depth bottom shelf supports up to 500 lbs.
  • Beefy powder-coated steel legs adjust in 1 1/2" increments.
  • 1 5/8" laminate top with rounded edge.
  • Side pegboard panels to hang tools and supplies.
  • 5" locking swivel casters.
  • Includes table, full-depth bottom shelf and side pegboard panels.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-11757-LAM Mobile 72 x 30" 36-48" 1,000 $805 $785  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 35 1/2 - 47 1/2"
  • Steel Housing: 71 x 28" (W x D)
  • Bottom Shelf (Overall): 71.2 x 27.75" (W x D)
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 23.9"
  • Casters (Width): 1 1/2"
THICKNESS:
  • Frame:
    • Legs: 10 gauge
    • Frame/Bottom Shelf Support Bars: 13 gauge
    • Feet: 14 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
  • Casters: Polyurethane
FEATURES:
  • Frame/Shelf: Powder coated
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Top intended as a working surface, not for permanent storage.
REPLACEMENT CASTERS:
  • Set of 4 Casters/4 Feet: H-11765
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm72 x 30"
ADJUSTABLE HEIGHT91-122 cm36-48"
CAPACITY454 kg1,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 05:43:44 PM; USWEB27