Hard Surface Chair Mat - No Lip, 60 x 60", Black

Roll your chair effortlessly throughout your busy day.
  • Hide scratched or worn floors.
  • Anti-skid surface and straight edges. Vinyl construction. Ships flat – No "roll-up."
  • Flat textured backing grips firmly to hardwood, linoleum and tile.
  • Clear Hard Surface Mat also available.
MODEL
NO.
SIZE LIP SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-11901 60 x 60" Black No Lip $159 $155 $150  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Edges: Not beveled
  • Top has a slight texture, not completely smooth.
THICKNESS:
  • .11"
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Matte finish
CAPACITY:
  • 300 lbs
USAGE:
  • Dust, residue from cleaning products and some specialty floorings can affect the grip of the mat.
  • Make sure mats and floor are clean and dry before use.
    • Clean mats with hot soapy water.
SPECIFICATIONSMETRICIMPERIAL
SIZE152 x 152 cm60 x 60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/14/2025 12:17:52 AM; USWEB32