Rubbermaid® Slim Jim® Trolley

Link together and move multiple Slim Jim® trash cans in one trip.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2621 Trolley 200 24158" 5 $101 $99 $96  ADD
DIMENSIONS:
  • Actual: 23.9 x 14.7 x 8.4" (L x W x H)
  • Casters: 3"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Casters: Plastic
SPECIFICATIONSMETRICIMPERIAL
CAPACITY91 kg200 lbs.
SIZE L x W x H70 x 38 x 20 cm24 x 15 x 8"
WEIGHT2.2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 08:42:09 AM; USWEB13