Deluxe Standard Shop Desk with Louvered Panel

Custom shop desk tailored to your shipping and receiving needs.
  • Organize stackable bins in any configuration.
  • 4 compartment organizer, locking drawer and 12" deep top shelf.
  • Slanted writing surface.
  • Uline Plastic Stackable Bins sold separately.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6866 Standard w/ Louvered Panel Slanted 34 1/2 x 30" 119 $350 $340  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Writing Surface:
    • Slopes Back to Front: 2"
    • Height: 36 - 42 1/2"
  • Total Height: 71 5/8 - 78 1/8"
  • Drawer (Inside): 22 1/2 x 15 7/8 x 4" (W x D x H) 
  • Compartment Organizer: 34 1/2 x 12 x 7 3/4" (W x D x H) 
  • Top Shelf:
    • 34 3/4 x 12" (W x D)
    • Back Lip: 1 3/4"
  • Lower Shelf: 34 3/8 x 15 1/4" (W x D)
  • Louvered Panel: 24 1/2 x 24 3/8" (W x L)
  • Adjustable Legs: 1 1/2" increments
  • Foot Pad (Mounting Holes- Diameter): 1/3"
MATERIAL:  
  • Powder coated steel
FEATURES:
  • Drawer: Keyed alike  
CAPACITY:
  • Top: 300 lbs
  • Top Shelf: 100 lbs
  • Lower Shelf: 75 lbs
EXTRA/REPLACEMENT KEYS:   
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D88 x 76 cm34 1/2 x 30"
WEIGHT54 kg119 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:34:15 AM; USWEB13