3M 2525 Masking Tape - 1" x 60 yds

Protect tiles while caulking.
  • High strength. High visibility.
  • Resists moist conditions.
  • Handles temperatures up to 300°F for 1 hour.
  • Orange flatback paper with rubber adhesive.
50 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 36+
S-15991 1" x 60 yds. 9.5 36 $20.50 $19.95 $19.45 $19.10  ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
USAGE:
  • Not recommended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS241 Microns9.5 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 09:40:29 PM; USWEB5