3M RP+040GF VHB Double-Sided Foam Tape - 1" x 36 yds

16 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond at an economical price.
  • Mount outdoor lighting and window treatments.
  • Temperature range is -35°F to 250°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with acrylic adhesive; red polyethylene film liner.
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-25027 1" x 36 yds. 105 lbs. 16 9 $74 $72 $70 roll(s) ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 450° F
    • Long Term (Days, Weeks): Up to 250° F
FEATURES:
  • Reaches maximum adhesion 72 hours after application.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm x 33 m1" x 36 yds.
TENSILE STRENGTH48 Kg105 lbs.
MIL406 microns16 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:37:46 AM; USWEB29