Hanging Workplace Sign - "Stop", 24 x 24"

Hang above busy warehouse areas to control traffic.
  • Moisture-resistant, durable PVC plastic.
  • Large, easy-to-read message on both sides.
  • Two 1/4" pre-drilled holes for hanging.
  • Use rope, wire or chain to hang. Sold separately.
MODEL
NO.
DESCRIPTION MATERIAL STYLE SIZE
W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-25712 Stop PVC Plastic 2-way 24 x 24" $40 $38 $35  ADD
DIMENSIONS:
  • Hole Spacing: 22" apart
THICKNESS:
  • 2 mm
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 61 cm24 x 24"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 12:34:10 AM; USWEB13